Ideal Industries 44-110 Wire Marker Booklet Legend | Graybar Store
Ideal Industries - Wire Marker Booklet Legend - 44-110
+ / - Hover over image to Zoom
Other Views

    Wire Marker Booklet Legend

    Manufacturer: Ideal Industries
    Manufacturer #: 44-110
    SKU: 88135815
    $20.30
    Checking Pricing
         
    Legend:1, 2, 3, A, B, C, L1, L2, L3, T1, T2, T3
    Markers Per Legend:30, 45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-110
    • Application Above or Below Ground Wire and Cable, Resists Abrasion, Moisture, Dirt, Oil
    • Legend 1, 2, 3, A, B, C, L1, L2, L3, T1, T2, T3
    • Markers Per Legend 30, 45
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Marker Booklet Legend, Plastic-Impregnated Cloth, Legend: 1; 2; 3; A; B; C; L1; L2; L3; T1; T2; T3, Markers Per Legend: 30; 45