Ideal Industries 44-106 Wire Marker Booklet Legend | Graybar Store
Ideal Industries - Wire Marker Booklet Legend - 44-106
+ / - Hover over image to Zoom
Other Views

    Wire Marker Booklet Legend

    Manufacturer: Ideal Industries
    Manufacturer #: 44-106
    SKU: 88135811
    $20.30
    Checking Pricing
         
    Legend:A, B, C
    Markers Per Legend:150
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-106
    • Application Above or Below Ground Wire and Cable, Resists Abrasion, Moisture, Dirt, Oil
    • Legend A, B, C
    • Markers Per Legend 150
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Marker Booklet Legend, Plastic-Impregnated Cloth, Legend: A; B; C, Markers Per Legend: 150