Ideal Industries 44-109 Wire Marker Booklet | Graybar Store
Ideal Industries - Wire Marker Booklet - 44-109
+ / - Hover over image to Zoom
Other Views

    Wire Marker Booklet

    Manufacturer: Ideal Industries
    Manufacturer #: 44-109
    SKU: 88135814
    $20.30
    Checking Pricing
         
    Legend:1 to 90, A to Z, +, -, /, 0
    Color:Black on White
    Markers Per Legend:6, 4, 2, 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-109
    • Color Black on White
    • Application Above or Below Ground Wire and Cable, Resists Abrasion, Moisture, Dirt, Oil
    • Legend 1 to 90, A to Z, +, -, /, 0
    • Markers Per Legend 6, 4, 2, 2
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire marker booklet with (6) markers each of 1 through 15, (4) markers each of 16 through 90, (2) markers each of A through Z, (2) markers each of +, -, / and 0.