Ideal Industries 44-104 Wire Marker Booklet | Graybar Store
Ideal Industries - Wire Marker Booklet - 44-104
+ / - Hover over image to Zoom
Other Views

    Wire Marker Booklet

    Manufacturer: Ideal Industries
    Manufacturer #: 44-104
    SKU: 88135809
    $20.30
    Checking Pricing
         
    Legend:46 to 90
    Color:Black on White
    Markers Per Legend:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-104
    • Color Black on White
    • Application Above or Below Ground Wire and Cable, Resists Abrasion, Moisture, Dirt, Oil
    • Legend 46 to 90
    • Markers Per Legend 10
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire marker booklet with (10) markers each of 46 through 90.