Ideal Industries 44-101 Wire Marker Booklet | Graybar Store
Ideal Industries - Wire Marker Booklet - 44-101
+ / - Hover over image to Zoom
Other Views

    Wire Marker Booklet

    Manufacturer: Ideal Industries
    Manufacturer #: 44-101
    SKU: 88135806
    $20.30
    Checking Pricing
         
    Legend:0 to 9
    Color:Black on White
    Markers Per Legend:45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-101
    • Color Black on White
    • Application Above or Below Ground Wire and Cable, Resists Abrasion, Moisture, Dirt, Oil
    • Legend 0 to 9
    • Markers Per Legend 45
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire marker booklet with (45) markers each of 0 to 9.