3M SWB-3 Wire Marker Book | Graybar Store
3M - Wire Marker Book - SWB-3
+ / - Hover over image to Zoom
Other Views

    Wire Marker Book

    Manufacturer: 3M
    Manufacturer #: SWB-3
    SKU: 92036583
    $35.44
    Checking Pricing
         
    Color:White
    Width (Inches):1
    Length:2.43 m.
    Dimensions (Inches):1 W x 2.43 L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SWB-3
    • Color White
    • Application Cables; Wires
    • Dimensions (Inches) 1 W x 2.43 L
    • Length 2.43 m.
    • Material Type Vinyl Film, Acrylic Adhesive
    • Materials Acrylic
    • Width (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ScotchCode™ Wire Marker Book, Acrylic, White, Dimension (Inches): 1 W x 2.43 L in