3M SWB-2 Wire Marker Book | Graybar Store
3M - Wire Marker Book - SWB-2
+ / - Hover over image to Zoom
Other Views

    Wire Marker Book

    Manufacturer: 3M
    Manufacturer #: SWB-2
    SKU: 92036582
    $18.31
    Checking Pricing
         
    Color:White
    Width (Inches):0.25
    Length:2.43 m.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SWB-2
    • Color White
    • Application Cables; Wires
    • Length 2.43 m.
    • Material Type Vinyl Film, Acrylic Adhesive
    Product Overview:
    ScotchCode™ Wire Marker Book, Acrylic, White