Thomas and Betts WM-BW3 Wire Marker Book | Graybar Store
Thomas and Betts - Wire Marker Book - WM-BW3
+ / - Hover over image to Zoom
Other Views

    Wire Marker Book

    Manufacturer: Thomas and Betts
    Manufacturer #: WM-BW3
    SKU: 88267357
    $24.78
    Checking Pricing
         
    Dimensions (Inches):1 W x 4.875 L
    Legend:Blank
    Length:4.875 in
    Width (Inches):1
    Markers Per Legend:30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WM-BW3
    • Application Wire Identification
    • Dimensions (Inches) 1 W x 4.875 L
    • Legend Blank
    • Length 4.875 in
    • Markers Per Legend 30
    Product Overview:
    E-Z-Code® Wire Marker Book, Vinyl, Dimension (Inches): 4.875 L x 1 W in, Legend: Blank, Markers Per Legend: 30