Thomas and Betts WM-A-90 Wire Marker Book | Graybar Store
Thomas and Betts - Wire Marker Book - WM-A-90
+ / - Hover over image to Zoom
Other Views

    Wire Marker Book

    Manufacturer: Thomas and Betts
    Manufacturer #: WM-A-90
    SKU: 88267350
    $20.76
    Checking Pricing
         
    Dimensions (Inches):3 W x 5-1/2 L
    Legend:0 to 15, 16 to 90, A to Z
    Length:5-1/2 in.
    Width (Inches):3
    Markers Per Legend:2 (A to Z), 4 (16 to 90), 6 (0 to 15)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WM-A-90
    • Application Computer Installations; In-Plant Operations; Industrial Construction; Panel Equipment; Power Facilities; Telecommunications; Transportation
    • Dimensions (Inches) 3 W x 5-1/2 L
    • Legend 0 to 15, 16 to 90, A to Z
    • Length 5-1/2 in.
    Product Overview:
    E-Z-Code® Wire Marker Book, Vinyl, Dimension (Inches): 5-1/2 L x 3 W in, Legend: 0 to 15; 16 to 90; A to Z, Markers Per Legend: 2 (A to Z); 4 (16 to 90); 6 (0 to 15)