Panduit PCMB-5 Wire Marker Book | Graybar Store
Panduit - Wire Marker Book - PCMB-5
+ / - Hover over image to Zoom
Other Views

    Wire Marker Book

    Manufacturer: Panduit
    Manufacturer #: PCMB-5
    SKU: 88199347
    $23.76
    Checking Pricing
         
    Legend:A, B, C
    Markers Per Legend:150
    Color:Black on White
    Dimensions (Inches):0.22 W x 1.38 H
    Width (Inches):0.22
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCMB-5
    • Color Black on White
    • Application Wire Identification
    • Dimensions (Inches) 0.22 W x 1.38 H
    • Legend A, B, C
    • Markers Per Legend 150
    Product Overview:
    Wire Marker Book, Vinyl, Black/White, Dimension (Inches): 0.22 W x 1.38 H in, Legend: A; B; C, Markers Per Legend: 150