Ideal Industries 775104 Wire Marker Book | Graybar Store
Ideal Industries - Wire Marker Book - 775104
+ / - Hover over image to Zoom
Other Views

    Wire Marker Book

    Manufacturer: Ideal Industries
    Manufacturer #: 775104
    SKU: 25093135
    $11.07
    Checking Pricing
         
    Legend:46 to 90
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 775104
    • Application Above or Below Ground Wire and Cable, Resists Abrasion, Moisture, Dirt, Oil
    • Legend 46 to 90
    • Material Type Plastic Cloth
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Wire Marker Book, Legend: 46 to 90