Maclean Senior Industries 5059 Wire Link | Graybar Store
Maclean Senior Industries - Wire Link - 5059
+ / - Hover over image to Zoom
Other Views

    Wire Link

    Manufacturer: Maclean Senior Industries
    Manufacturer #: 5059
    SKU: 88226933
    $5.38
    Checking Pricing
         
    Length:2.94 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # 5059
    • Type Wire Link
    • Length 2.94 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Link, Length: 2.94 in, Diameter (Inches): 0.43 (Width) in