Panduit JN418-212-D Wire Joint | Graybar Store
Panduit - Wire Joint - JN418-212-D
+ / - Hover over image to Zoom
Other Views

    Wire Joint

    Manufacturer: Panduit
    Manufacturer #: JN418-212-D
    SKU: 93197671
    $0.34
    Checking Pricing
         
    Wire Range:(4) 1.0 to (2) 4.0 mm²; (4) 18 to (2) 12 AWG
    Color:Clear
    Packaging:500 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JN418-212-D
    • Color Clear
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Wire Joint, Wire Range: (4) 1.0 to (2) 4.0 mm²; (4) 18 to (2) 12 AWG, Packaging: 500 per Pack, Brass, Clear