Panduit JN314-412-C Wire Joint | Graybar Store
Panduit - Wire Joint - JN314-412-C
+ / - Hover over image to Zoom
Other Views

    Wire Joint

    Manufacturer: Panduit
    Manufacturer #: JN314-412-C
    SKU: 88198033
    $0.85
    Checking Pricing
         
    Wire Range:(3) 14 to (4) 12 AWG; (3) 2.5 to (4) 4.0 mm²
    Color:Clear
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JN314-412-C
    • Color Clear
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Wire Joint, Wire Range: (3) 14 to (4) 12 AWG; (3) 2.5 to (4) 4.0 mm², Packaging: 100 per Pack, Brass, Clear