Panduit JN224-318-M Wire Joint | Graybar Store
Panduit - Wire Joint - JN224-318-M
+ / - Hover over image to Zoom
Other Views

    Wire Joint

    Manufacturer: Panduit
    Manufacturer #: JN224-318-M
    SKU: 88198032
    $0.18
    Checking Pricing
         
    Wire Range:(2) 0.25 to (2) 1.5 mm²; (2) 24 to (2) 16 AWG
    Color:Red
    Packaging:1000 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JN224-318-M
    • Color Red
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Wire Joint, Wire Range: (2) 0.25 to (2) 1.5 mm²; (2) 24 to (2) 16 AWG, Packaging: 1000 per Pack, Brass, Red