Panduit J214-312-2M Wire Joint | Graybar Store
Panduit - Wire Joint - J214-312-2M
+ / - Hover over image to Zoom
Other Views

    Wire Joint

    Manufacturer: Panduit
    Manufacturer #: J214-312-2M
    SKU: 88198014
    $0.18
    Checking Pricing
         
    Wire Range:(2) 14 to (3) 12 AWG; (2) 2.5 to (3) 4.0 mm²
    Packaging:2000 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # J214-312-2M
    • Materials Brass
    • Wire Range (2) 14 to (3) 12 AWG; (2) 2.5 to (3) 4.0 mm²
    Product Overview:
    Wire Joint, Wire Range: (2) 14 to (3) 12 AWG; (2) 2.5 to (3) 4.0 mm², Packaging: 2000 per Pack, Brass, Metallic