Hubbell Wiring Device - Kellems CS8375 Wire Grounding | Graybar Store
Hubbell Wiring Device - Kellems - Wire Grounding - CS8375
+ / - Hover over image to Zoom
Other Views

    Wire Grounding

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS8375
    SKU: 88128269
    $118.90
    Checking Pricing
         
    Amperage:50A
    Voltage Rating:250 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS8375
    • Amperage 50A
    • Grade Industrial
    • Materials Zinc-Plated Steel
    • No. of Poles 3
    Product Overview:
    Twist Lock® CS Wire Grounding, No. of Wires: 4, Voltage Rating: 250 V AC, Amperage: 50 A, Zinc Plated Steel, No. of Poles: 3