Hubbell Premise Wiring VCW1010 Wire Gate Cable Managers, Deep, 10 in. L | Graybar Store
Hubbell Premise Wiring - Wire Gate Cable Managers, Deep, 10 in. L - VCW1010
+ / - Hover over image to Zoom
Other Views

    Wire Gate Cable Managers, Deep, 10 in. L

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: VCW1010
    SKU: 25834597
    $87.45
    Checking Pricing
         
    Length:10 in.
    Material:Steel
    Width (Inches):2 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # VCW1010
    • Color Black
    • Type Wire Gate Cable Manager
    • Length 10 in.
    • Width (Inches) 2 in.
    • Material Steel
    Product Overview:
    Wire Gate Cable Manager, Black, Steel