Greenlee 508S Wire Finder | Graybar Store
Greenlee - Wire Finder - 508S
+ / - Hover over image to Zoom
Other Views

    Wire Finder

    Manufacturer: Greenlee
    Manufacturer #: 508S
    SKU: 97206034
    $418.19
    Checking Pricing
         
    Tool Application:Traces Wire in Walls/Drop Ceilings
    Power Source:9V Battery
    Display Type:Audible
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 508S
    • Display Type Audible
    • Power Source 9V Battery
    Product Overview:
    Wire Finder, Measuring Range 3 Ft, Distance Covered 1000 Ft, 9V (2) Battery Power Supply 9V (2) Battery Power Supply Used For Drop Ceiling, Wall
    Traces energized or de-energized wires in walls and drop ceilings . Provides reliable results on buried cables to depths of 3 (1 m) and lengths up to 1000 (308 m) . Determines the approximate depth of the wire before digging . Compact design . Easy-to-understand operations . Fully adjustable transmitter and receiver for accurate locating . Quick change test leads for use in any industry, even international power outlets . Voltage protection to allow use on live AC circuits . Automatic shut-off to prevent accidental battery discharge . Housed in a durable, molded carrying case with a quick reference operation guide on the inside of the lid . Battery-operated: . 9V batteries included . 1-year limited warranty   .