Panduit C6LG6 Wire Duct Cover, PVC, 6W X 6 ft, Light Grey | Graybar Store
Panduit - Wire Duct Cover, PVC, 6W X 6 ft, Light Grey - C6LG6
+ / - Hover over image to Zoom
Other Views

    Wire Duct Cover, PVC, 6W X 6 ft, Light Grey

    Manufacturer: Panduit
    Manufacturer #: C6LG6
    SKU: 95044456
    $48.06
    Checking Pricing
         
    Width (Inches):6
    Color:Light Grey
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C6LG6
    • Color Light Grey
    • Type Cover
    • Length 6 ft.
    Product Overview:
    Panduit 6 inch width X 6 feet PVC Light Grey snap on wiring duct cover.