Siemon - Wire Distribution Spool, Without Screw - S20A
+ / - Hover over image to Zoom
Other Views

Wire Distribution Spool, Without Screw

Manufacturer: Siemon
Manufacturer #: S20A
SKU: 88233860
Checking Pricing
     
Screw Type:Not Included
Depth (Inches):2.95
Height (Inches):1.68
Width (Inches):1.68
Color:Black
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Siemon
  • Manufacturer # S20A
  • Color Black
  • Application Jumper Wires
  • Type Wire Distribution Spool
  • Depth (Inches) 2.95
  • Height (Inches) 1.68
  • Screw Type Not Included
  • Width (Inches) 1.68
  • Includes #12-24 Captive Machine Screw
Product Overview:
White spool without screw is 1.68 W x 1.68 H x 2.95 inch D.