Siemon S20B Wire Distribution Spool, Includes #10 Wood Screw | Graybar Store
Siemon - Wire Distribution Spool, Includes #10 Wood Screw - S20B
+ / - Hover over image to Zoom
Other Views

    Wire Distribution Spool, Includes #10 Wood Screw

    Manufacturer: Siemon
    Manufacturer #: S20B
    SKU: 88233861
    $2.93
    Checking Pricing
         
    Screw Type:#10 Wood Screw
    Depth (Inches):2.95 in.
    Height (Inches):1.68 in.
    Width (Inches):1.68 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S20B
    • Color White
    • Application Jumper Wires
    • Type Wire Distribution Spool
    • Depth (Inches) 2.95 in.
    • Height (Inches) 1.68 in.
    • Materials Plastic
    • Screw Type #10 Wood Screw
    • Width (Inches) 1.68 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White spool with #10 wood screw is 1.68 W x 1.68 H x 2.95 inch D.