Greenlee 910 Wire Dispenser | Graybar Store
Greenlee - Wire Dispenser - 910
+ / - Hover over image to Zoom
Other Views

    Wire Dispenser

    Manufacturer: Greenlee
    Manufacturer #: 910
    SKU: 88121875
    $2,017.01
    Checking Pricing
         
    Capacity:(10) 2500 ft. Spools Up To 18 in.
    Dimensions:36-1/4 L x 31-1/2 W x 59 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 910
    • Dimensions 36-1/4 L x 31-1/2 W x 59 in. H
    • Capacity (10) 2500 ft. Spools Up To 18 in.
    Product Overview:
    Wire Dispenser, Movable, Steel, Length 36-1/4 Inch, Width 31-1/2 Inch, Height 59 Inch, Spool Diameter 18 Inch, 10 Spools, Cable Type 2500 Ft Wire, 360 Deg Tiltable Spool Rack
    Ten (10) 2500.000 FT (762.000M) Spools Up To 18.000 IN (457.000 MM) In Diameter, Maximum Spool Width: 14.180 IN (360.000 MM)