Greenlee 909 Wire Dispenser | Graybar Store
Greenlee - Wire Dispenser - 909
+ / - Hover over image to Zoom
Other Views

    Wire Dispenser

    Manufacturer: Greenlee
    Manufacturer #: 909
    SKU: 88121873
    $957.94
    Checking Pricing
         
    Capacity:(6) 2500 ft. Spools Up To 18 in. In Diameter, Maximum Spool Width: 13 in.
    Dimensions:39 L x 30 W x 31 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 909
    • Dimensions 39 L x 30 W x 31 in. H
    Product Overview:
    Wire Dispenser, Movable, Steel, Length 39 Inch, Width 30 Inch, Height 31 Inch, Spool Diameter 18 Inch, Greenlee Brand, Weight 93 Lb