Thomas and Betts 21649 Color-Keyed® Cable Bender, 750 kcmil | Graybar Store
Thomas and Betts - Color-Keyed® Cable Bender, 750 kcmil - 21649
+ / - Hover over image to Zoom
Other Views

    Color-Keyed® Cable Bender, 750 kcmil

    Manufacturer: Thomas and Betts
    Manufacturer #: 21649
    SKU: 88263672
    $111.80
    Checking Pricing
         
    Capacity:Maximum of 750 kcmil
    Overall Length (Inches):15.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 21649
    • Capacity Maximum of 750 kcmil
    • Materials Aluminum
    • Overall Length (Inches) 15.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blackburn® Wire Cutter, Overall Length (Inches): 15.5 in, Capacity: Maximum of 750 kcmil, Material Type: Aluminum