Ideal Industries 30-076J Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-076J
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-076J
    SKU: 99723478
    $30.26
    Checking Pricing
         
    Color:Red
    Packaging:150 per Jar
    Wire Size:18 to 6 AWG
    Dimensions (Inches):0.59 Dia x 1.06 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-076J
    • Color Red
    • Dimensions (Inches) 0.59 Dia x 1.06 H
    • Wire Size 18 to 6 AWG
    • Packaging 150 per Jar
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire-Nut® 76B® Wire Connector, Packaging: 150 per Jar, Wire Size: 18 to 6 AWG, Red, Steel, Voltage Rating: 600 V