Ideal Industries WT2-B Wire Connector | Graybar Store
Ideal Industries - Wire Connector - WT2-B
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: WT2-B
    SKU: 99471974
    $29.88
    Checking Pricing
         
    Color:Blue
    Packaging:500 per Bag
    Wire Size:22 to 14 AWG
    Dimensions (Inches):0.39 Dia x 0.7 H
    Voltage Rating:300 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT2-B
    • Color Blue
    • Dimensions (Inches) 0.39 Dia x 0.7 H
    • Wire Size 22 to 14 AWG
    • Packaging 500 per Bag
    • Use With Copper Wire
    • Voltage Rating 300 V
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    WingTwist® Wire Connector, Packaging: 500 per Bag, Wire Size: 22 to 14 AWG, Blue, Steel, Voltage Rating: 300 V