Ideal Industries B1-250JR Wire Connector | Graybar Store
Ideal Industries - Wire Connector - B1-250JR
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: B1-250JR
    SKU: 97279916
    $42.30
    Checking Pricing
         
    Color:Yellow
    Packaging:250 per Jar
    Wire Size:22 to 10 AWG
    Dimensions (Inches):0.5 Dia x 0.96 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B1-250JR
    • Color Yellow
    • Dimensions (Inches) 0.5 Dia x 0.96 H
    • Wire Size 22 to 10 AWG
    • Packaging 250 per Jar
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    B-CAP® Wire Connector, Packaging: 250 per Jar, Wire Size: 22 to 10 AWG, Yellow, Steel, Voltage Rating: 600 V