Thomas and Betts 329-P Wire Connector | Graybar Store
Thomas and Betts - Wire Connector - 329-P
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 329-P
    SKU: 97221743
    $0.07
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Grey
    Packaging:100 per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 329-P
    • Color Grey
    • Wire Size 22 to 16 AWG
    • Packaging 100 per Box
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Marrette® Wire Connector, Packaging: 100 per Box, Wire Size: 22 to 16 AWG, Gray