Ideal Industries WT3-B Wire Connector | Graybar Store
Ideal Industries - Wire Connector - WT3-B
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: WT3-B
    SKU: 97107720
    $31.87
    Checking Pricing
         
    Color:Orange
    Packaging:500 per Bag
    Wire Size:22 to 14 AWG
    Dimensions (Inches):0.45 Dia x 0.89 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT3-B
    • Color Orange
    • Dimensions (Inches) 0.45 Dia x 0.89 H
    • Wire Size 22 to 14 AWG
    • Packaging 500 per Bag
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    WingTwist® Wire Connector, Packaging: 500 per Bag, Wire Size: 22 to 14 AWG, Orange, Steel, Voltage Rating: 600 V