Ideal Industries WGR-B Wire Connector | Graybar Store
Ideal Industries - Wire Connector - WGR-B
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: WGR-B
    SKU: 96025685
    $37.54
    Checking Pricing
         
    Color:Green
    Packaging:250 per Bag
    Wire Size:14 to 10 AWG
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WGR-B
    • Color Green
    • Wire Size 14 to 10 AWG
    • Packaging 250 per Bag
    • Use With Copper Wire
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WingTwist® Wire Connector, Packaging: 250 per Bag, Wire Size: 14 to 10 AWG, Green, Steel