Thomas and Betts 10-407 Wire Connector | Graybar Store
Thomas and Betts - Wire Connector - 10-407
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 10-407
    SKU: 95020628
    $0.62
    Checking Pricing
         
    Dimensions (Inches):7/32 W x 17/32 L x 27/32 H
    Voltage Rating:300 V
    Wire Size:18 to 14 AWG
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10-407
    • Dimensions (Inches) 7/32 W x 17/32 L x 27/32 H
    • Materials Porcelain
    • Wire Size 18 to 14 AWG
    • Packaging 100 per Pack
    • Voltage Rating 300 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Catamount® Wire Connector, Packaging: 100 per Pack, Wire Size: 18 to 14 AWG, Porcelain, Voltage Rating: 300 V