3M H-31-BAG Wire Connector | Graybar Store
3M - Wire Connector - H-31-BAG
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: 3M
    Manufacturer #: H-31-BAG
    SKU: 94012832
    $33.19
    Checking Pricing
         
    Wire Size:18 to 14 AWG
    Color:Orange
    Packaging:500 per Bag
    Voltage Rating:600 V
    Use With:Copper Conductor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # H-31-BAG
    • Color Orange
    • Materials Vinyl
    • Wire Size 18 to 14 AWG
    • Packaging 500 per Bag
    Product Overview:
    Highland™ Wire Connector, Packaging: 500 per Bag, Wire Size: 18 to 14 AWG, Orange, Vinyl, Voltage Rating: 600 V