Ideal Industries 30-541 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-541
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-541
    SKU: 92118032
    $0.21
    Checking Pricing
         
    Color:Grey
    Packaging:1000 per Carton
    Wire Size:22 to 8 AWG
    Dimensions (Inches):1 W x 1.31 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-541
    • Color Grey
    • Dimensions (Inches) 1 W x 1.31 H
    • Wire Size 22 to 8 AWG
    • Packaging 1000 per Carton
    • Use With Copper Wire
    • Voltage Rating 600 V
    • Country of Origin US - USA
    Product Overview:
    Twister® Wire Connector, Packaging: 1000 per Carton, Wire Size: (1 to 3) 10 AWG; (1 to 3) 12 AWG; (1 to 5) 14 AWG; (1 to 6) 16 AWG; (2 to 6) 18 AWG; (2 to 6) 20 AWG; (3 to 6) 22 AWG, Gray, Steel, Voltage Rating: 600 V