Ideal Industries 30-554 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-554
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-554
    SKU: 88134977
    $0.62
    Checking Pricing
         
    Color:Blue
    Packaging:250 per Carton
    Wire Size:12 to 6 AWG
    Dimensions (Inches):1.2 W x 1.45 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-554
    • Color Blue
    • Dimensions (Inches) 1.2 W x 1.45 H
    • Wire Size 12 to 6 AWG
    • Packaging 250 per Carton
    • Use With Copper Wire
    • Voltage Rating 600 V
    • Country of Origin US - USA
    Product Overview:
    Wing-Nut® Wire Connector, Packaging: 250 per Carton, Wire Size: (1 to 2) 6 AWG; (2 to 3) 8 AWG; (2 to 5) 10 AWG; (2) 12 with (2 to 4) 14 AWG; (3 to 6) 12 AWG; (5 or 6) 14 AWG, Blue, Steel, Voltage Rating: 600 V