Ideal Industries BGR-1 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - BGR-1
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: BGR-1
    SKU: 88008797
    $15.59
    Checking Pricing
         
    Voltage Rating:600 V
    Wire Size:14 to 10 AWG
    Color:Green
    Packaging:50 per Box
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BGR-1
    • Color Green
    • Wire Size 14 to 10 AWG
    • Packaging 50 per Box
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    B-CAP® Wire Connector, Packaging: 50 per Box, Wire Size: 14 to 10 AWG, Green, Steel, Voltage Rating: 600 V