Ideal Industries B4-B Wire Connector | Graybar Store
Ideal Industries - Wire Connector - B4-B
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: B4-B
    SKU: 88008782
    $121.35
    Checking Pricing
         
    Color:Blue/Grey
    Packaging:250 per Carton
    Wire Size:14 to 6 AWG
    Dimensions (Inches):0.76 Dia x 1.51 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B4-B
    • Color Blue/Grey
    • Dimensions (Inches) 0.76 Dia x 1.51 H
    • Wire Size 14 to 6 AWG
    • Packaging 250 per Carton
    • Use With Copper Wire
    • Voltage Rating 600 V
    • Country of Origin US - USA
    Product Overview:
    B-CAP® Wire Connector, Packaging: 250 per Carton, Wire Size: 14 to 6 AWG, Blue/Gray, Steel, Voltage Rating: 600 V