NSI Industries WWC-T-BT Wire Connector | Graybar Store
NSI Industries - Wire Connector - WWC-T-BT
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: NSI Industries
    Manufacturer #: WWC-T-BT
    SKU: 25820923
    $182.80
    Checking Pricing
         
    Wire Size:22 to 8 AWG
    Color:Tan
    Packaging:3000 per Bucket
    Dimensions (Inches):0.72 W x 0.362 D x 1.142 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WWC-T-BT
    • Color Tan
    • Dimensions (Inches) 0.72 W x 0.362 D x 1.142 H
    • Materials Thermoplastic
    • Wire Size 22 to 8 AWG
    • Packaging 3000 per Bucket
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Easy-Twist™ WWC Wire Connector, Packaging: 3000 per Bucket, Wire Size: 22 to 8 AWG, Tan, Thermoplastic, Voltage Rating: 600 V