Ideal Industries 30-092J Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-092J
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-092J
    SKU: 25670959
    $45.08
    Checking Pricing
         
    Color:Green
    Packaging:150 per Jar
    Wire Size:14 to 10 AWG
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-092J
    • Color Green
    • Wire Size 14 to 10 AWG
    • Packaging 150 per Jar
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Greenie® Wire Connector, Packaging: 150 per Jar, Wire Size: 14 to 10 AWG, Green, Copper, Voltage Rating: 600 V