Ideal Industries 30-1066 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-1066
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1066
    SKU: 25625847
    $5.40
    Checking Pricing
         
    Packaging:50 per Box
    Wire Size:14 to 6 AWG
    Color:Grey/Blue
    Dimensions (Inches):1.6 Dia x 2.26 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1066
    • Color Grey/Blue
    • Dimensions (Inches) 1.6 Dia x 2.26 H
    • Wire Size 14 to 6 AWG
    • Packaging 50 per Box
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UnderGround™ Wire Connector, Packaging: 50 per Box, Wire Size: 14 to 6 AWG, Gray/Blue, Steel, Voltage Rating: 600 V