Ideal Industries 30-6064 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-6064
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-6064
    SKU: 25570850
    $2.18
    Checking Pricing
         
    Packaging:10 per Card
    Wire Size:18 to 8 AWG, 20 to 10 AWG
    Color:Grey/Blue
    Dimensions (Inches):0.65 Dia x 1.68 H; 0.9 Dia x 2.04 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-6064
    • Color Grey/Blue
    • Dimensions (Inches) 0.65 Dia x 1.68 H; 0.9 Dia x 2.04 H
    • Wire Size 18 to 8 AWG, 20 to 10 AWG
    • Packaging 10 per Card
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UnderGround™ Wire Connector, Packaging: 10 per Card, Wire Size: 18 to 8 AWG; 20 to 10 AWG, Gray/Blue, Steel, Voltage Rating: 600 V