Ideal Industries 30-1161 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-1161
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1161
    SKU: 25564696
    $0.80
    Checking Pricing
         
    Packaging:150 per Box
    Wire Size:22 to 14 AWG
    Color:Grey/Orange
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1161
    • Color Grey/Orange
    • Wire Size 22 to 14 AWG
    • Packaging 150 per Box
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WeatherProof™ Wire Connector, Packaging: 150 per Box, Wire Size: 22 to 14 AWG, Gray/Orange, Thermoplastic, Voltage Rating: 600 V