Ideal Industries 30-1634 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-1634
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1634
    SKU: 25258586
    $0.19
    Checking Pricing
         
    Color:Yellow
    Packaging:5000 per Box
    Wire Size:20 to 12 AWG
    Dimensions (Inches):0.77 W x 0.82 L x 0.38 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1634
    • Color Yellow
    • Dimensions (Inches) 0.77 W x 0.82 L x 0.38 H
    • Wire Size 20 to 12 AWG
    • Packaging 5000 per Box
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    In-Sure® Wire Connector, Packaging: 5000 per Box, Wire Size: (7) 18 Str AWG; 16 to 12 Str AWG; 18 to 14 Str (Tin-Bonded) AWG; 20 to 12 (Solid) AWG, Yellow, Copper, Voltage Rating: 600 V