Ideal Industries 30-640J Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-640J
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-640J
    SKU: 25120305
    $65.75
    Checking Pricing
         
    Color:Orange
    Packaging:500 per Jar
    Wire Size:22 to 10 AWG
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-640J
    • Color Orange
    • Wire Size 22 to 10 AWG
    • Packaging 500 per Jar
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twister® Wire Connector, Packaging: 500 per Jar, Wire Size: 22 to 10 AWG, Orange, Copper, Voltage Rating: 600 V