Ideal Industries B2-500JR Wire Connector | Graybar Store
Ideal Industries - Wire Connector - B2-500JR
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: B2-500JR
    SKU: 25062978
    $98.70
    Checking Pricing
         
    Color:Red
    Packaging:500 per Jar
    Wire Size:22 to 8 AWG
    Dimensions (Inches):0.59 Dia x 1.22 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B2-500JR
    • Color Red
    • Dimensions (Inches) 0.59 Dia x 1.22 H
    • Wire Size 22 to 8 AWG
    • Packaging 500 per Jar
    • Use With Copper Wire
    • Voltage Rating 600 V
    • Country of Origin US - USA
    Product Overview:
    B-CAP® Wire Connector, Packaging: 500 per Jar, Wire Size: 22 to 8 AWG, Red, Steel, Voltage Rating: 600 V