Ideal Industries WT41-SK Wire Connector | Graybar Store
Ideal Industries - Wire Connector - WT41-SK
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: WT41-SK
    SKU: 22123135
    $0.13
    Checking Pricing
         
    Color:Tan
    Packaging:25000 per Barrel
    Wire Size:22 to 10 AWG
    Dimensions (Inches):0.54 Dia x 1.13 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # WT41-SK
    • Color Tan
    • Dimensions (Inches) 0.54 Dia x 1.13 H
    • Wire Size 22 to 10 AWG
    • Packaging 25000 per Barrel
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    WingTwist® Wire Connector, Packaging: 25000 per Barrel, Wire Size: 22 to 10 AWG, Tan, Steel, Voltage Rating: 600 V