Hubbell Wiring Device - Kellems HBLALUWC Wire Clip | Graybar Store
Hubbell Wiring Device - Kellems - Wire Clip - HBLALUWC
+ / - Hover over image to Zoom
Other Views

    Wire Clip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLALUWC
    SKU: 25035949
    $3.61
    Checking Pricing
         
    Width (Inches):1
    Brand or Series:HBLALU3800
    Material Finish:Anodized Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLALUWC
    • Type Wire Clip
    • Brand or Series HBLALU3800
    • Material Finish Anodized Aluminum
    • Width (Inches) 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® HBLALU3800 Wire Clip, Anodized Aluminum; Satin
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules