Maclean Senior Industries SI-2175 Wire Clamp | Graybar Store
Maclean Senior Industries - Wire Clamp - SI-2175
+ / - Hover over image to Zoom
Other Views

    Wire Clamp

    Manufacturer: Maclean Senior Industries
    Manufacturer #: SI-2175
    SKU: 25796500
    $0.50
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # SI-2175
    • Type Wire Clamp
    • Material of Construction Steel
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wire Clamp, Steel, Strand Size: 1/4 to 7/16 in