Greenlee 911 Wire Cart | Graybar Store
Greenlee - Wire Cart - 911
+ / - Hover over image to Zoom
Other Views

    Wire Cart

    Manufacturer: Greenlee
    Manufacturer #: 911
    SKU: 88121876
    $507.09
    Checking Pricing
         
    Capacity:(6) 2500 ft. Spools Up To 16 in.
    Dimensions:54-1/2 L x 27 W x 26-1/2 in. Horizontal H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 911
    • Dimensions 54-1/2 L x 27 W x 26-1/2 in. Horizontal H
    Product Overview:
    Wire Cart, Movable, Length 54-1/2 Inch, Width 27 Inch, Height 26-1/2 Inch, Spool Diameter 16 Inch, 6 Spools, Cable Type 2500 Ft Wire, Construction Type Tubular
    Six (6) 2500.000 FT (762.000 M) Spools Up To 16.000 IN (406.000 MM) In Diameter, Fifteen (15) 500.000 FT (152.000 M) Spools Up To 8.000 IN (203.000 MM) In Diameter, Max. Spool Weight: 550.000 LB, Maximum Spool Width: 24.000 IN (610.000 MM)