Phoenix Contact 2821180 Wire Bridge | Graybar Store
Phoenix Contact - Wire Bridge - 2821180
+ / - Hover over image to Zoom
Other Views

    Wire Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 2821180
    SKU: 22083685
    $80.34
    Checking Pricing
         
    Additional Features:Relay Retaining Bracket With Marking Field And Ejection Function
    Voltage Rating:300 V AC/V DC
    Poles:1; 2
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2821180
    • Additional Features Relay Retaining Bracket With Marking Field And Ejection Function
    • Amperage Rating 12 A
    • Poles 1; 2
    • Voltage Rating 300 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    PR Wire Bridge, Voltage Rating: 300 V AC/V DC, Amperage Rating: 12 A, Poles: 1; 2